Lab Tray, Round, 3 X 10 Dia, Poly
Mfr # 109844
Zoro # G4652356
product price: $98.39
/ea
Free Shipping & Returns
Key Features
Material
polypropylene
Width
10 3/10 in
Diameter
10 in
Height
3 in
Product Type
Laboratory Tray
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
109844
Zoro #
G4652356
UPC #
094706702498
Country of Origin
United States
Dimensions
Width
10 3/10 in
Diameter
10 in
Height
3 in
Overall Height
3 in
Details
Item
Tray
Material
polypropylene
Product Type
Laboratory Tray
Shape
Round
Features
Corrosion Resistant
Autoclavable
Yes
Sterile/Non-Sterile
Non-Sterile
Description
Tray, Material Polypropylene, Overall Height 3 in, Shape Round, Overall Width Not Applicable, Overall Length Not Applicable, Sterile/Non-Sterile Non-Sterile, Diameter 10 in, Autoclavable Yes, Features Corrosion Resistant, Product Type Laboratory Tray
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.