Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Laboratory Bottle, 1,000 mL Cap., PK12

  • Mfr # 07-GWOB10000

  • Zoro # G615263309


product price: $41.59
/pk 12, $3.47/ea

Key Features

Closure Material
Polypropylene
Autoclavable
No
Shape
Oblong
Standards
FDA
Numbers of Bottles Included
12
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
07-GWOB10000
Zoro #
G615263309
UPC #
-
Country of Origin
United States

Dimensions

Screw Closure Size
53-415
Neck Inside Diameter - Metric
47 mm
Mouth Size
Wide
Overall Depth - Metric
71 mm
Overall Width - Metric
142 mm
Overall Height - Metric
184 mm
Body Diameter - Metric
118 mm

Details

Item
Laboratory Bottle
Closure Material
Polypropylene
Autoclavable
No
Shape
Oblong
Standards
FDA
Numbers of Bottles Included
12
Body Material
HDPE
Special Features
Impact Resistant HDPE Bottle Stands up in Use and Transport, Space Saving Design for the Laboratory, Wide Mouth Opening for Ease of Use
Basic Material
Plastic
Sterile/Non-Sterile
Non-Sterile
Closure Included
Yes
Capacity - Metric
1,000 mL
Graduated
Yes
Nominal Capacity - Metric
1,000 mL
Bottle Type
Oblong Bottle
Body Color
Natural
Graduation Increments - Metric
50 mL
Closure Color
Natural
Capacity - English
32 fl oz
Closure Liner Material
Unlined
Clarity
Translucent

Description

Laboratory Bottle, Body Color Natural, Body Material HDPE, Body Diameter - Metric 118 mm, Bottle Type Oblong Bottle, Capacity - Metric 1,000 mL, Capacity - English 32 fl oz, Overall Height - Metric 184 mm, Clarity Translucent, Closure Included Yes, Closure Liner Material Unlined, Screw Closure Size 53-415, Closure Color Natural, Mouth Size Wide, Autoclavable No, Graduated Yes, Sterile/Non-Sterile Non-Sterile, Pre-Cleaned Not Applicable, Graduation Increments - Metric 50 mL

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.