Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Laboratory Bottle, 250 mL Cap., PK48

  • Mfr # 07-GWOB2500

  • Zoro # G015263435


product price: $78.99
/pk 48, $1.65/ea
Free Shipping & Returns

Key Features

Closure Material
Polypropylene
Autoclavable
No
Shape
Oblong
Numbers of Bottles Included
48
Screw Closure Size
45-415
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
07-GWOB2500
Zoro #
G015263435
UPC #
-
Country of Origin
United States

Dimensions

Screw Closure Size
45-415
Neck Inside Diameter - Metric
41 mm
Overall Height - Metric
111 mm
Overall Width - Metric
67 mm
Overall Depth - Metric
57 mm
Mouth Size
Wide
Body Diameter - Metric
57 mm

Details

Item
Laboratory Bottle
Closure Material
Polypropylene
Autoclavable
No
Shape
Oblong
Numbers of Bottles Included
48
Graduated
Yes
Basic Material
Plastic
Closure Included
Yes
Standards
FDA
Nominal Capacity - Metric
250 mL
Special Features
Impact Resistant HDPE Bottle Stands up in Use and Transport, Space Saving Design for the Laboratory, Wide Mouth Opening for Ease of Use
Body Material
HDPE
Sterile/Non-Sterile
Non-Sterile
Capacity - Metric
250 mL
Bottle Type
Oblong Bottle
Closure Liner Material
Unlined
Capacity - English
8 fl oz
Graduation Increments - Metric
10 mL
Closure Color
Natural
Body Color
Natural
Clarity
Translucent

Description

Laboratory Bottle, Body Color Natural, Body Material HDPE, Body Diameter - Metric 57 mm, Bottle Type Oblong Bottle, Capacity - Metric 250 mL, Capacity - English 8 fl oz, Overall Height - Metric 111 mm, Clarity Translucent, Closure Included Yes, Closure Liner Material Unlined, Screw Closure Size 45-415, Closure Color Natural, Mouth Size Wide, Autoclavable No, Graduated Yes, Sterile/Non-Sterile Non-Sterile, Pre-Cleaned Not Applicable, Graduation Increments - Metric 10 mL

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.