Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Laboratory Bottle, 500 mL Cap., PK24

  • Mfr # 07-GWOB5000

  • Zoro # G015263299


product price: $56.99
/pk 24, $2.37/ea

Key Features

Closure Material
Polypropylene
Autoclavable
No
Shape
Oblong
Special Features
Impact Resistant HDPE Bottle Stands up in Use and Transport, Space Saving Design for the Laboratory, Wide Mouth Opening for Ease of Use
Bottle Type
Oblong Bottle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
07-GWOB5000
Zoro #
G015263299
UPC #
-
Country of Origin
United States

Dimensions

Mouth Size
Wide
Screw Closure Size
53-415
Overall Height - Metric
142 mm
Overall Width - Metric
87 mm
Neck Inside Diameter - Metric
47 mm
Overall Depth - Metric
62 mm
Body Diameter - Metric
86 mm

Details

Item
Laboratory Bottle
Closure Material
Polypropylene
Autoclavable
No
Shape
Oblong
Special Features
Impact Resistant HDPE Bottle Stands up in Use and Transport, Space Saving Design for the Laboratory, Wide Mouth Opening for Ease of Use
Bottle Type
Oblong Bottle
Capacity - Metric
500 mL
Closure Included
Yes
Standards
FDA
Sterile/Non-Sterile
Non-Sterile
Graduated
No
Basic Material
Plastic
Numbers of Bottles Included
24
Nominal Capacity - Metric
500 mL
Body Material
HDPE
Body Color
Natural
Clarity
Translucent
Capacity - English
16 fl oz
Closure Color
Natural
Closure Liner Material
Unlined

Description

Laboratory Bottle, Body Color Natural, Body Material HDPE, Body Diameter - Metric 86 mm, Capacity - Metric 500 mL, Capacity - English 16 fl oz, Overall Height - Metric 142 mm, Clarity Translucent, Closure Included Yes, Closure Liner Material Unlined, Screw Closure Size 53-415, Mouth Size Wide, Autoclavable No, Graduated No, Sterile/Non-Sterile Non-Sterile, Pre-Cleaned Not Applicable, Graduation Increments - Metric Not Applicable, USP Specification Not Applicable, Closure Material Polypropylene

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.