Shop DYNALON

Laboratory Bottle, PP, 206mm H, PK5

  • Mfr # 202445-1000
  • Zoro # G4691224

product price: 
$
55.99
/pk of 5, $11.20/ea

Key Features

Closure Material
Polypropylene
Autoclavable
Yes
Mouth
Wide
Shape
Round
Diameter
3.7005 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
202445-1000
Zoro #
G4691224
UPC #
-
Country of Origin
Italy
Item
Laboratory Bottle
Closure Material
Polypropylene
Autoclavable
Yes
Mouth
Wide
Shape
Round
Capacity
1,000mL
Bottle/Jar Shape
Round
Includes Closure
Yes
Labware Capacity - English
32 oz
Labware Clarity
Translucent
Labware Capacity - Metric
1 L
Pre-Cleaned
None
Labware Closure Type
Screw On
Labware Closure Color
White Clear
Graduation Subdivisions
100 mL
Graduation Range
100 to 1,000 mL
Standards
FDA, REACH, RoHS
Labware Body Material
Polypropylene
Labware Body Color
Clear
Labware Closure Material
Polypropylene
Labware Basic Material
Plastic
Sterile/Non-Sterile
Non-Sterile
Special Features
General Purpose Bottle Meeting Food and Drug Regulations with Pictograms, Long Neck Thread Ensures Leakproof Closure, Suitable for Foodstuff
Body Material
Polypropylene
Closure Included
Yes
Basic Material
Plastic
Closure Liner Material
Unlined
Maximum Graduation - Metric
1 L
Body Color
Colorless
Bottle Type
Laboratory
Capacity - Metric
1 L
Closure Type
Screw-On
Graduation Increments - Metric
100 mL
Capacity - English
33.81 fl oz
Graduated
Yes
Closure Color
White
Clarity
Translucent
Maximum Graduation - English
33.8 oz
Graduation Increments - English
3.38 oz
Front Closure
Screw-On

Dimensions

Diameter
3.7005 in
Labware Height - English
8.1 in
Height
8.25"
Labware Height - Metric
206 mm
Screw Closure Size
63mm
Overall Height - Metric
206 mm
Body Diameter - Metric
95 mm
Mouth Size
Wide

Description

Laboratory Bottle, Body Color Colorless, Body Material Polypropylene, Body Diameter - Metric 95 mm, Bottle Type Laboratory, Capacity - Metric 1 L, Capacity - English 33.81 fl oz, Overall Height - Metric 206 mm, Clarity Translucent, Closure Included Yes, Closure Liner Material Unlined, Closure Color White, Mouth Size Wide, Autoclavable Yes, Graduated Yes, Sterile/Non-Sterile Non-Sterile, Pre-Cleaned None, Graduation Increments - Metric 100 mL, Closure Material Polypropylene

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.