Shop DYNALON

Laboratory Jar, White, PK25

  • Mfr # 454465
  • Zoro # G902716402

product price: 
$
81.89
/pk of 25, $3.28/ea

Key Features

Closure Material
Polypropylene
Mouth
Wide
Shape
Round
Labware Capacity - Metric
2,454 mL
Sterile/Non-Sterile
Non-Sterile
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
454465
Zoro #
G902716402
UPC #
-
Country of Origin
United States

Dimensions

Mouth Size
Wide

Details

Item
Laboratory Jar
Closure Material
Polypropylene
Mouth
Wide
Shape
Round
Labware Capacity - Metric
2,454 mL
Sterile/Non-Sterile
Non-Sterile
Labware Closure Liner Material
Polypropylene
Standards
FDA, RoHS
Bottle/Jar Type
Sampling
Bottle/Jar Shape
Round
Pre-Cleaned
None
Labware Capacity - English
83 oz
Includes Closure
Yes
Labware Body Material
Polypropylene
Labware Body Color
White
Basic Material
Plastic
Closure Type
Screw-On
Numbers of Jars Included
25
Jar Type
Sampling
Body Color
White
Capacity - Metric
2.45 L
Capacity - English
83 fl oz
Closure Liner Material
Unlined
Body Material
Polypropylene
Closure Included
Yes
Front Closure
Screw-On

Description

Laboratory Jar, Capacity - Metric 2.45 L, Capacity - English 83 fl oz, Closure Included Yes, Closure Liner Material Unlined, Body Material Polypropylene, Pre-Cleaned None, Closure Type Screw-On, Closure Material Polypropylene, Sterile/Non-Sterile Non-Sterile, Body Color White, Mouth Size Wide, Jar Type Sampling, Basic Material Plastic, Shape Round, Package Quantity 25

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.