Zoro Homepage

LABORATORY LINER EXTRA BENCHGUARD

  • Mfr # 504314-0002

  • Zoro # G4771225


product price: $291.99
/ea
Free Shipping & Returns

Key Features

Width
49 cm
Material
Polyethylene
Absorbs
400 mL
Color
White
Overall Length
54 5/8 yd
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
504314-0002
Zoro #
G4771225
UPC #
-
Country of Origin
United Kingdom

Dimensions

Length
50 m
Width
49 cm
Overall Length
54 5/8 yd
Thickness
1/50 in
Overall Width
19 1/4 in

Details

Item
Bench Liner
Material
Polyethylene
Absorbs
400 mL
Color
White
Product Type
Bench Liner
Absorption
400 mL

Description

Bench Liner, Polyethylene, White, Width 49 cm, Length 50 m, Thickness 1/50 in, Absorbs 400 mL

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.