LABORATORY TRAY 4X26X22 HDPE
Mfr # 108874-4
Zoro # G7355223
product price: $133.99
/ea
Free Shipping & Returns
Key Features
Material
HDPE
Length
22 in
Width
26 in
Height
4 in
Product Type
Laboratory Tray
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
108874-4
Zoro #
G7355223
UPC #
-
Country of Origin
United States
Dimensions
Length
22 in
Width
26 in
Height
4 in
Overall Height
4 in
Overall Width
26 in
Overall Length
22 in
Details
Item
Tray
Material
HDPE
Product Type
Laboratory Tray
Shape
Rectangular
Sterile/Non-Sterile
Non-Sterile
Description
Tray, Material HDPE, Overall Height 4 in, Shape Rectangular, Overall Width 26 in, Overall Length 22 in, Sterile/Non-Sterile Non-Sterile, Diameter Not Applicable, Product Type Laboratory Tray
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.