LABORATORY TRAY 8X16X16 HDPE
Mfr # 108874-8
Zoro # G4702257
product price: $140.99
/ea
Free Shipping & Returns
Key Features
Material
HDPE
Length
16 in
Width
16 in
Height
8 in
Product Type
Laboratory Tray
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
108874-8
Zoro #
G4702257
UPC #
-
Country of Origin
United States
Dimensions
Length
16 in
Width
16 in
Height
8 in
Overall Height
8 in
Overall Length
16 in
Overall Width
16 in
Details
Item
Tray
Material
HDPE
Product Type
Laboratory Tray
Sterile/Non-Sterile
Non-Sterile
Shape
Rectangular
Description
Tray, Material HDPE, Overall Height 8 in, Shape Rectangular, Overall Width 16 in, Overall Length 16 in, Sterile/Non-Sterile Non-Sterile, Diameter Not Applicable, Product Type Laboratory Tray
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.