Zoro Homepage

LRG TISS EMBED CASSETTES Y, PK100

  • Mfr # 230274-000Y

  • Zoro # G4642897


product price: $43.39
/pk 100, $0.43/ea

Key Features

Height
13.6 mm
Width
28 mm
Length
40 mm
Size
Large
Material
Polyoxymethylene
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
230274-000Y
Zoro #
G4642897
UPC #
-
Country of Origin
Italy

Dimensions

Height
13.6 mm
Width
28 mm
Length
40 mm
Size
Large
Overall Width
28 mm
Overall Length
40 mm
Overall Height
13.6 mm

Details

Item
Embedding Cassette
Material
Polyoxymethylene
Color
Yellow
Product Type
Embedding Cassette

Description

LARGE CASSETTES TISSUE EMBEDDING 13.6 MMX28 MMX40 MM YELLOW 100 PKG QTY DYNALAB

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.