Zoro Homepage

Microcentrifuge Tube, 0.5 mL Cap., PK10000

  • Mfr # MCT05

  • Zoro # G415271498


product price: $318.99
/pk 10000, $0.03/ea
Free Shipping & Returns

Key Features

For Use With
Microcentrifuge
Special Features
Microcentrifuge Tubes also Known as Microtubes or PCR Tubes are Made from Ultraclear Polypropylene Resin, PCR Tubes are Commonly Used in Molecular Biology and Biochemistry Experiments to Separate Sample Components Based on their Size and Density, RNase/DNase and Endotoxins Free, Can also be Used for Storage Mixing or Transportation of Samples
Overall Height - Metric
29.5 mm
Maximum Relative Centrifugal Force
25,000 x g
Body Diameter - Metric
9.8 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MCT05
Zoro #
G415271498
UPC #
-
Country of Origin
China

Dimensions

Overall Height - Metric
29.5 mm
Body Diameter - Metric
9.8 mm

Details

Item
Microcentrifuge Tube
For Use With
Microcentrifuge
Special Features
Microcentrifuge Tubes also Known as Microtubes or PCR Tubes are Made from Ultraclear Polypropylene Resin, PCR Tubes are Commonly Used in Molecular Biology and Biochemistry Experiments to Separate Sample Components Based on their Size and Density, RNase/DNase and Endotoxins Free, Can also be Used for Storage Mixing or Transportation of Samples
Maximum Relative Centrifugal Force
25,000 x g
Basic Material
Plastic
Tube Type
Microcentrifuge Tube
Body Material
Polypropylene
Body Color
Clear
Autoclavable
Yes
Graduated
Yes
Nominal Capacity - Metric
0.5 mL
Closure Material
Polypropylene
Includes Closure
Yes
Sterile/Non-Sterile
Sterile
Nominal Capacity - English
0.17 oz
Graduation Increments - Metric
0.1 mL

Description

Microcentrifuge Tube, Nominal Capacity - Metric 0.5 mL, Body Diameter - Metric 9.8 mm, Nominal Capacity - English 0.17 oz, Overall Height - Metric 29.5 mm, Body Material Polypropylene, Maximum Relative Centrifugal Force 25,000 x g, Tube Type Microcentrifuge Tube, Body Color Clear, Graduated Yes, Graduation Increments - Metric 0.1 mL, Includes Closure Yes, Closure Material Polypropylene, Screw Closure Size Not Applicable, For Use With Microcentrifuge, Autoclavable Yes, Sterile/Non-Sterile Sterile

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.