Zoro Homepage

Microcentrifuge Tube, 1.5 mL Cap., PK5000

  • Mfr # MCT15

  • Zoro # G315271499


product price: $138.99
/pk 5000, $0.03/ea
Free Shipping & Returns

Key Features

For Use With
Microcentrifuge
Tube Type
Microcentrifuge Tube
Overall Height - Metric
39.4 mm
Graduated
Yes
Body Diameter - Metric
13.3 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MCT15
Zoro #
G315271499
UPC #
-
Country of Origin
China

Dimensions

Overall Height - Metric
39.4 mm
Body Diameter - Metric
13.3 mm

Details

Item
Microcentrifuge Tube
For Use With
Microcentrifuge
Tube Type
Microcentrifuge Tube
Graduated
Yes
Nominal Capacity - Metric
1.5 mL
Maximum Relative Centrifugal Force
25,000 x g
Special Features
Microcentrifuge Tubes also Known as Microtubes or PCR Tubes are Made from Ultraclear Polypropylene Resin, PCR Tubes are Commonly Used in Molecular Biology and Biochemistry Experiments to Separate Sample Components Based on their Size and Density, RNase/DNase and Endotoxins Free, Can also be Used for Storage Mixing or Transportation of Samples
Body Color
Clear
Body Material
Polypropylene
Basic Material
Plastic
Autoclavable
Yes
Includes Closure
Yes
Closure Material
Polypropylene
Nominal Capacity - English
0.51 oz
Sterile/Non-Sterile
Sterile
Graduation Increments - Metric
0.5 mL

Description

Microcentrifuge Tube, Nominal Capacity - Metric 1.5 mL, Body Diameter - Metric 13.3 mm, Nominal Capacity - English 0.51 oz, Overall Height - Metric 39.4 mm, Body Material Polypropylene, Maximum Relative Centrifugal Force 25,000 x g, Tube Type Microcentrifuge Tube, Body Color Clear, Graduated Yes, Graduation Increments - Metric 0.5 mL, Includes Closure Yes, Closure Material Polypropylene, Screw Closure Size Not Applicable, For Use With Microcentrifuge, Autoclavable Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.