Zoro Homepage

Microcentrifuge Tube, 2 mL Cap., PK5000

  • Mfr # MCT20

  • Zoro # G315271482


product price: $180.99
/pk 5000, $0.04/ea
Free Shipping & Returns

Key Features

For Use With
Microcentrifuge
Special Features
Body Diameter - Metric
13.59 mm
Maximum Relative Centrifugal Force
25,000 x g
Graduated
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MCT20
Zoro #
G315271482
UPC #
-
Country of Origin
China

Dimensions

Body Diameter - Metric
13.59 mm
Overall Height - Metric
39.67 mm

Details

Item
Microcentrifuge Tube
For Use With
Microcentrifuge
Special Features
Maximum Relative Centrifugal Force
25,000 x g
Graduated
Yes
Body Color
Clear
Autoclavable
Yes
Basic Material
Plastic
Nominal Capacity - Metric
2 mL
Body Material
Polypropylene
Tube Type
Microcentrifuge Tube
Graduation Increments - Metric
0.5 mL
Sterile/Non-Sterile
Sterile
Nominal Capacity - English
0.68 oz
Includes Closure
Yes
Closure Material
Polypropylene

Description

Microcentrifuge Tube, Nominal Capacity - Metric 2 mL, Body Diameter - Metric 13.59 mm, Nominal Capacity - English 0.68 oz, Overall Height - Metric 39.67 mm, Body Material Polypropylene, Maximum Relative Centrifugal Force 25,000 x g, Tube Type Microcentrifuge Tube, Body Color Clear, Graduated Yes, Graduation Increments - Metric 0.5 mL, Includes Closure Yes, Closure Material Polypropylene, Screw Closure Size Not Applicable, For Use With Microcentrifuge, Autoclavable Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.