Zoro Homepage

Microcentrifuge Tube, 5 mL Cap., PK2000

  • Mfr # MCT50

  • Zoro # G715271495


product price: $200.99
/pk 2000, $0.10/ea
Free Shipping & Returns

Key Features

For Use With
Microcentrifuge
Body Color
Clear
Body Material
Polypropylene
Basic Material
Plastic
Body Diameter - Metric
15.8 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MCT50
Zoro #
G715271495
UPC #
-
Country of Origin
China

Dimensions

Body Diameter - Metric
15.8 mm
Overall Height - Metric
56.6 mm

Details

Item
Microcentrifuge Tube
For Use With
Microcentrifuge
Body Color
Clear
Body Material
Polypropylene
Basic Material
Plastic
Nominal Capacity - Metric
5 mL
Tube Type
Microcentrifuge Tube
Autoclavable
Yes
Graduated
Yes
Sterile/Non-Sterile
Sterile
Special Features
Maximum Relative Centrifugal Force
25,000 x g
Includes Closure
Yes
Closure Material
Polypropylene
Graduation Increments - Metric
0.25 mL
Nominal Capacity - English
1.69 oz

Description

Microcentrifuge Tube, Nominal Capacity - Metric 5 mL, Body Diameter - Metric 15.8 mm, Nominal Capacity - English 1.69 oz, Overall Height - Metric 56.6 mm, Body Material Polypropylene, Maximum Relative Centrifugal Force 25,000 x g, Tube Type Microcentrifuge Tube, Body Color Clear, Graduated Yes, Graduation Increments - Metric 0.25 mL, Includes Closure Yes, Closure Material Polypropylene, Screw Closure Size Not Applicable, For Use With Microcentrifuge, Autoclavable Yes, Sterile/Non-Sterile Sterile

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.