Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Petri Dish, Sterile, PK2300

  • Mfr # PD35

  • Zoro # G215263297


product price: $485.99
/pk 2300, $0.21/ea
Free Shipping & Returns

Key Features

Material
Polystyrene
Product Type
Petri Dish
Sterile/Non-Sterile
Sterile
Volume Capacity
Sample Values
Number of Wells
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PD35
Zoro #
G215263297
UPC #
-
Country of Origin
China

Dimensions

Overall Height - Metric
15 mm
Diameter - Metric
35 mm

Details

Item
Petri Dish
Material
Polystyrene
Product Type
Petri Dish
Sterile/Non-Sterile
Sterile
Volume Capacity
Sample Values
Number of Wells
1
RNase/DNase Free
Yes

Description

Petri Dish, Diameter - Metric 35 mm, Number of Wells 1, Material Polystyrene, Volume Capacity Sample Values, Dimensions 35x15mm, Sterile/Non-Sterile Sterile, Product Type Petri Dish, Overall Height - Metric 15 mm, RNase/DNase Free Yes, Package Quantity 2300

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.