
Petri Dish, Sterile, PK500
Mfr # PD90
Zoro # G215263372
product price: $131.99
/pk 500, $0.26/ea
Free Shipping & Returns
Key Features
Material
Polystyrene
Number of Wells
1
Overall Height - Metric
15 mm
Diameter - Metric
90 mm
Sterile/Non-Sterile
Sterile
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PD90
Zoro #
G215263372
UPC #
-
Country of Origin
China
Dimensions
Overall Height - Metric
15 mm
Diameter - Metric
90 mm
Details
Item
Petri Dish
Material
Polystyrene
Number of Wells
1
Sterile/Non-Sterile
Sterile
Product Type
Petri Dish
RNase/DNase Free
Yes
Volume Capacity
Sample Values
Description
Petri Dish, Diameter - Metric 90 mm, Number of Wells 1, Material Polystyrene, Volume Capacity Sample Values, Dimensions 90x15mm, Sterile/Non-Sterile Sterile, Product Type Petri Dish, Overall Height - Metric 15 mm, RNase/DNase Free Yes, Package Quantity 500
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.