Zoro Homepage

Pipette, 10ML, PK500

  • Mfr # 4YMV2

  • Zoro # G4732113


product price: $332.99
/pk 500, $0.67/ea
Free Shipping & Returns

Key Features

Material
Polystyrene
Color
Clear
Capacity
10 mL
Length
11.9 in
Tolerance
+/-1%
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4YMV2
Zoro #
G4732113
UPC #
-
Country of Origin
United Kingdom

Dimensions

Length
11.9 in
Overall Length
302 1/4 mm

Details

Material
Polystyrene
Color
Clear
Capacity
10 mL
Tolerance
+/-1%
Item
Pipette
Graduation Subdivisions
0.1
Product Type
Pipette
Individually Wrapped
Individually Wrapped
Capacity - Maximum
10 mL

Description

Pipette, Capacity 10 mL, Graduation Subdivisions 0.1, Tolerance +/-1 Percent, Length 11.9 in, Package Quantity 500

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.