Zoro Homepage

Pipette Controller Green

  • Mfr # 411125-0002

  • Zoro # G7425476


product price: $65.99
/ea

Key Features

Size
2 in X 8 in
Material
Plastic
Color
Green
Channel
1
Range
0.1-100ml
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
411125-0002
Zoro #
G7425476
UPC #
-
Country of Origin
China

Dimensions

Size
2 in X 8 in
Overall Length
8 in
Overall Diameter
2 1/8 in

Details

Material
Plastic
Color
Green
Channel
1
Range
0.1-100ml
Item
Bulb Pipette Controller
Product Type
Bulb Pipette Controller
Capacity - Maximum
100 mL
Pipettor Type
Manual Bulb Controller
Number of Channels
1
Capacity - Minimum
0.1 mL

Description

Bulb Pipette Controller, Size 2 in X 8 in, 1 Channel, Plastic, Green

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.