Zoro Homepage
This item is Discontinued.
Dynalon Pipette Disposal Bin, Gamma Protection 172814-0002

Pipette Disposal Bin, Gamma Protection (Discontinued)

  • Mfr # 172814-0002
  • Zoro # G6545086
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
172814-0002
Zoro #
G6545086
UPC #
094706715832
Country of Origin
United States

Dimensions

Height
16"

Details

Item
Pipette Disposal Bin
Type
Gamma Protection
Color
Black
Includes
Polyethylene Liner and a Sleek Black Acrylic Exterior
For Use With
For Quick and Safe Disposal of Pipettes

Description

Pipette Disposal Bin, Gamma Protection, Material Lead, Color Black, Length 6 In., Length 0.16666 Yd., Width 6 In., Height 16 In., For Quick and Safe Disposal of Pipettes, Provides Shield Against Gamma Radiation, Includes Polyethylene Liner and a Sleek Black Acrylic Exterior

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.