Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pipette, Transfer, 1.5 ml, PK100

  • Mfr # 262175

  • Zoro # G4003036


product price: $36.49
/pk 100, $0.36/ea

Key Features

Material
LDPE
Color
Clear
Capacity
1.5 mL
Type
Non-Sterile, Bellows
Length
13.25 cm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
262175
Zoro #
G4003036
UPC #
-
Country of Origin
Italy

Dimensions

Length
13.25 cm
Overall Diameter
21 1/4 mm
Overall Length
132 1/2 mm

Details

Material
LDPE
Color
Clear
Capacity
1.5 mL
Type
Non-Sterile, Bellows
Item
Transfer Pipette
Graduation Subdivisions
132.5
Sterile/Non-Sterile
Non-Sterile
Material of Construction
Low Density Polyethylene
Product Type
Transfer Pipette
Autoclavable
Not Autoclave Compatible
Graduation Increments
0.5 mL
Sterility
Non-Sterile
Capacity - Maximum
1.5 mL
Individually Wrapped
Not Individually Wrapped

Description

Transfer Pipette, Non-Sterile, Bellows, Capacity 1.5 mL, Material of Construction Low Density Polyethylene, Graduation Subdivisions 132.5, Negative Graduations Not Applicable, Length 13.25 cm, Non-Sterile, Standards Not Applicable, Package Quantity 100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.