Pipette Transfer 5 Ml Bellow, Pk100
Mfr # 262185
Zoro # G3940501
product price: $36.99
/pk 100, $0.37/eaKey Features
Material
LDPE
Color
Clear
Capacity
5 mL
Sterile/Non-Sterile
Non-Sterile
Material of Construction
Low Density Polyethylene
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
262185
Zoro #
G3940501
UPC #
-
Country of Origin
Italy
Dimensions
Length
19.4 cm
Overall Diameter
24 1/2 mm
Overall Length
194 mm
Details
Material
LDPE
Color
Clear
Capacity
5 mL
Item
Transfer Pipette
Sterile/Non-Sterile
Non-Sterile
Material of Construction
Low Density Polyethylene
Type
Non-Sterile, Bellows
Graduation Subdivisions
194
Product Type
Transfer Pipette
Sterility
Non-Sterile
Individually Wrapped
Not Individually Wrapped
Capacity - Maximum
5 mL
Autoclavable
Not Autoclave Compatible
Graduation Increments
1 mL
Description
Transfer Pipette, Non-Sterile, Bellows, Capacity 5 mL, Material of Construction Low Density Polyethylene, Graduation Subdivisions 194, Negative Graduations Not Applicable, Length 19.4 cm, Non-Sterile, Standards Not Applicable, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.