Piptte, Single, 5 ML, Poly, PK200
Mfr # 502754-03
Zoro # G4711883
product price: $116.99
/pk 200, $0.58/ea
Free Shipping & Returns
Key Features
Material
Polystyrene
Capacity
5 mL
Length
11.7 in
Material of Construction
Crystal Grade Polystyrene
Type
Sterile
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
502754-03
Zoro #
G4711883
UPC #
094706712084
Country of Origin
United Kingdom
Dimensions
Length
11.7 in
Overall Length
297 1/8 mm
Details
Material
Polystyrene
Capacity
5 mL
Item
Disposable Pipette
Material of Construction
Crystal Grade Polystyrene
Type
Sterile
Tolerance
+/-1%
Graduation Subdivisions
0.1
Product Type
Disposable Pipette
Sterility
Sterile
Individually Wrapped
Individually Wrapped
Capacity - Maximum
5 mL
Description
Disposable Pipette, Sterile, Capacity 5 mL, Material of Construction Crystal Grade Polystyrene, Graduation Subdivisions 0.1, Tolerance +/-1 Percent, Length 11.7 in, Package Quantity 200
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.