Zoro Homepage

plastisc Carboy with Spigot, PET 6gallon

  • Mfr # 405564-006S

  • Zoro # G316054466


product price: $164.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
405564-006S
Zoro #
G316054466
UPC #
653958169215
Country of Origin
China

Description

6 Gallon PET carboy with spigot 2-PP screw closures 1 solid and 1 with a hole that accepts a #10 stopper 1-#10 silicone rubber stopper with a hole useful for a 3 piece fermentation lock and 1- EPDM O-ring that inserts into the screw closure for additional security against leakage. Dimensions: 12.4in diameter x 19.3in height. Features -100% pure food grade PET -Molded graduations marks at 5 & 6 gallon levels -4 inch mouth for easy cleaning sanitizing & filling -Contains no plasticizers or BPA -Carboys are transparent

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.