Zoro Homepage

Pump Dispensing Bottle, Plastic, PK5

  • Mfr # 205135

  • Zoro # G9264467


product price: $40.25
/pk 5, $8.05/ea

Key Features

Mouth
Wide
Diameter
3 in
Includes Closure
Yes
Labware Capacity - Metric
500 mL
Special Features
Suitable for Food Grade Products
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
205135
Zoro #
G9264467
UPC #
-
Country of Origin
Italy

Dimensions

Diameter
3 in
Labware Height - Metric
209.55 mm
Labware Width - English
3 in
Labware Width - Metric
76.2 mm
Labware Height - English
8.25 in

Details

Item
Plastic Pump Dispensing Bottle
Mouth
Wide
Includes Closure
Yes
Labware Capacity - Metric
500 mL
Special Features
Suitable for Food Grade Products
Labware Body Color
White
Labware Capacity - English
16.9 oz
Labware Body Material
HDPE
Labware Closure Type
Dispensing
Labware Closure Color
White
Labware Basic Material
Plastic
Bottle/Jar Type
Pump Dispenser
Bottle/Jar Shape
Dispenser
Labware Closure Material
Polypropylene

Description

Plastic Pump Dispensing Bottle, Special Features Suitable for Food Grade Products, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.