Zoro Homepage

QUICK MIST DISPENSER 16 OZ, PK4

  • Mfr # 605144

  • Zoro # G4661501


product price: $35.69
/pk 4, $8.92/ea

Key Features

Shape
Round
Size
500ml
Material
Polypropylene
Color
Translucent
Screw Closure Size
28 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
605144
Zoro #
G4661501
UPC #
-
Country of Origin
United States

Dimensions

Size
500ml
Screw Closure Size
28 mm
Height
7.875"
Overall Height
7 3/4 in
Dip Tube Length
7 in
Closure Size
28/400

Details

Item
Trigger Spray Bottle
Shape
Round
Material
Polypropylene
Color
Translucent
Features
Chemical Resistant
Acid Resistant Seal
No
Closure Diamenter
28 mm
Graduation Markings
No
Dispensing Type
Mist
Container Capacity
16 oz
Closure Thread Style
400
Sprayer Color
Blue
Bottle Material
Polyethylene
Imprinting
No Imprinting
Bottle Color
Clear

Description

Trigger Spray Bottle, Dispensing Type Mist, 16 oz, Clear, Sprayer Color Blue, Bottle Material Polyethylene, Dip Tube Length 7 in, Acid Resistant Seal No, Imprinting No Imprinting, Graduation Markings No, Overall Height 7 3/4 in, Closure Size 28/400, Features Chemical Resistant, Closure Diamenter 28 mm, Closure Thread Style 400, Package Quantity 4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.