Zoro Homepage

QUICK MIST DISPENSER 32 OZ PK4

  • Mfr # 605154

  • Zoro # G4698635


product price: $45.19
/pk 4, $11.30/ea

Key Features

Shape
Round
Material
Polypropylene
Color
Translucent
Size
1000ml
Screw Closure Size
28 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
605154
Zoro #
G4698635
UPC #
-
Country of Origin
United States

Dimensions

Size
1000ml
Screw Closure Size
28 mm
Overall Height
9 3/8 in
Height
9.39"
Dip Tube Length
9 3/4 in
Closure Size
28/400

Details

Item
Trigger Spray Bottle
Shape
Round
Material
Polypropylene
Color
Translucent
Features
Chemical Resistant
Acid Resistant Seal
No
Imprinting
No Imprinting
Container Capacity
32 oz
Dispensing Type
Mist
Closure Diamenter
28 mm
Bottle Color
Clear
Bottle Material
Polyethylene
Closure Thread Style
400
Graduation Markings
No
Sprayer Color
Blue

Description

Trigger Spray Bottle, Dispensing Type Mist, 32 oz, Clear, Sprayer Color Blue, Bottle Material Polyethylene, Dip Tube Length 9 3/4 in, Acid Resistant Seal No, Imprinting No Imprinting, Graduation Markings No, Overall Height 9 3/8 in, Closure Size 28/400, Features Chemical Resistant, Closure Diamenter 28 mm, Closure Thread Style 400, Package Quantity 4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.