Replacement Cap, PK12
Mfr # 509-0018
Zoro # G4700787
product price: $8.35
/pk 12, $0.70/eaKey Features
Closure Material
LDPE
Autoclavable
No
Mouth
Narrow
Diameter
18.54 mm
Labware Closure Material
LDPE
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
509-0018
Zoro #
G4700787
UPC #
-
Country of Origin
United States
Dimensions
Diameter
18.54 mm
Screw Closure Size
18-400 mm
Mouth Size
Narrow
Details
Item
Cap
Closure Material
LDPE
Autoclavable
No
Mouth
Narrow
Labware Closure Material
LDPE
Labware Closure Color
White Clear
Special Features
Liquid-Tight
Labware Closure Type
Screw On
Labware Closure Liner Material
Unlined
Product Type
Yorker Cap
Septa Included
No
Closure Type
Screw On
Closure Liner Design
Molded-In Seal Ring
Closure Color
Clear
Vented
No
Closure Liner Material
Unlined
Description
Cap, Diameter 18.54 mm, Screw Closure Size 18-400 mm, Closure Material LDPE, Product Type Yorker Cap, Closure Color Clear, Closure Liner Material Unlined, Closure Type Screw On, Autoclavable No, Septa Included No, Vented No, Mouth Size Narrow, Standards Not Applicable, Special Features Liquid-Tight, Closure Liner Design Molded-In Seal Ring, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.