Zoro Homepage

Retort Stand, Center Weighted

  • Mfr # 502655

  • Zoro # G4680261


product price: $127.99
/ea
Free Shipping & Returns

Key Features

Type - Clamp, Stand, Support
Retort
Item - Clamp, Stand, Support
Stand
Length
6.7 in
Diameter
0.5 in
Base Length
6 3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
502655
Zoro #
G4680261
UPC #
-
Country of Origin
United Kingdom

Dimensions

Length
6.7 in
Diameter
0.5 in
Base Length
6 3/4 in
Base Width
9 7/8 in
Max. Height
33.56
Height
33.6 in
Overall Height
33 5/8 in
Overall Width
9 3/4 in
Rod Diameter
1/2 in
Overall Length
9 3/4 in
Rod Length
29 7/8 in

Details

Type - Clamp, Stand, Support
Retort
Item - Clamp, Stand, Support
Stand
Material
Polyethylene
Item
Retort Stand
Includes
Base, Rod
Product Type
Support Stand With Rod
Base Material
Polyethylene Coated Metal
Base Shape
Rectangular

Description

Stand,Retort,6.7" L,0.5",6.7"x9.75

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.