Zoro Homepage

Sample Container, 24mL, Plastic, Wide, PK144

  • Mfr # 426364-07

  • Zoro # G4664922


product price: $78.15
/pk 144, $0.54/ea
Free Shipping & Returns

Key Features

Closure Material
LDPE
Autoclavable
No
Mouth
Wide
Shape
Cylindrical
Diameter
1.375 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
426364-07
Zoro #
G4664922
UPC #
-
Country of Origin
United States

Dimensions

Diameter
1.375 in
Labware Height - Metric
50 mm
Labware Height - English
2 in
Height
2.01"
Mouth Size
Wide
Body Diameter - Metric
34.92 mm
Overall Height - Metric
50 mm

Details

Item
Sample Container
Closure Material
LDPE
Autoclavable
No
Mouth
Wide
Shape
Cylindrical
Capacity
24mL
Bottle/Jar Shape
Cylindrical
Labware Closure Type
Snap On
Labware Closure Color
White Clear
Labware Capacity - English
0.8 oz
Labware Clarity
Transparent
Labware Closure Material
Polyethylene (PE)
Sterile/Non-Sterile
Non-Sterile
Labware Basic Material
Plastic
Labware Body Color
Clear
Graduation Range
Not Specified
Includes Closure
Yes
Includes
Tight-Fitting Polyethylene Snap-on Caps
Labware Body Material
Polystyrene
Labware Capacity - Metric
24 mL
Pre-Cleaned
None
Standards
FDA, RoHS
Capacity - Metric
26 mL
Body Color
Clear
Capacity - English
0.9 fl oz
Closure Liner Material
Unlined
Closure Color
White
Numbers of Jars Included
114
Clarity
Transparent
Closure Included
Yes
Closure Type
Snap On
Body Material
Polystyrene
Basic Material
Plastic

Description

Sample Container, Capacity - Metric 26 mL, Capacity - English 0.9 fl oz, Closure Included Yes, Closure Liner Material Unlined, Body Diameter - Metric 34.92 mm, Body Material Polystyrene, Overall Height - Metric 50 mm, Pre-Cleaned None, Autoclavable No, Closure Type Snap On, Closure Material LDPE, Closure Color White, Sterile/Non-Sterile Non-Sterile, Body Color Clear, Mouth Size Wide, Clarity Transparent, Basic Material Plastic, Shape Cylindrical, Package Quantity 144

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.