Scoop Ladle, HDPE, 600mL

  • Mfr # 108085-600

  • Zoro # G4769326


product price:  $28.99
/ea

Key Features

Color
White
Material
HDPE
Type
Ladle Scoop
Overall Length
38.1 cm, 15 in
Overall Width
10.16 cm, 4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
108085-600
Zoro #
G4769326
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
38.1 cm, 15 in
Overall Width
10.16 cm, 4 in
Handle Length
10 in, 254 mm
Bowl Length - Metric
12.7 cm
Overall Length - Metric
38.1 cm
Handle Length - Metric
25.4 cm
Overall Width - Metric
10.16 cm

Details

Item
Scoop
Color
White
Material
HDPE
Type
Ladle Scoop
Capacity
600 mL
Working Temp.
120 Degrees C (248 Degrees F)
Standards
FDA Grade Material
Product Type
Scoop
Capacity - Metric
600 mL
Coating
Uncoated
Capacity - Imperial
20 1/4 fl oz
Sterile/Non-Sterile
Non-Sterile
Autoclavable
No

Description

Scoop, Product Type Scoop, Material HDPE, Material Grade Not Applicable, Capacity - Imperial 20 1/4 fl oz, Color White, Sterile/Non-Sterile Non-Sterile, Autoclavable No, Standards FDA Grade Material, Overall Length - Metric 38.1 cm, Capacity - Metric 600 mL, Handle Length - Metric 25.4 cm, Coating Uncoated, Overall Width - Metric 10.16 cm, Bowl Length - Metric 12.7 cm

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.