Specimen Container, 946mL, No Lid, PK100
Mfr # C5361-0000G
Zoro # G1949723
product price: $97.99
/pk 100, $0.98/ea
Free Shipping & Returns
Key Features
Autoclavable
Yes
Mouth
4"
Diameter
4.7 in
Labware Nominal Capacity - English
32 oz
Labware Clarity
Translucent
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
C5361-0000G
Zoro #
G1949723
UPC #
-
Country of Origin
United States
Dimensions
Diameter
4.7 in
Labware Height - English
4.7 in
Labware Depth - English
3.5 in
Details
Item
Specimen Container
Autoclavable
Yes
Mouth
4"
Labware Nominal Capacity - English
32 oz
Labware Clarity
Translucent
Labware Body Color
Natural
Labware Body Material
Polypropylene Copolymer (PPC)
Includes Closure
No
Sterile/Non-Sterile
Non-Sterile
Pre-Cleaned
None
Description
Specimen Container, Autoclavable Yes, Sterile/Non-Sterile Non-Sterile, Pre-Cleaned None, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.