Zoro Homepage

Spot Plate, LDPE, PK40

  • Mfr # 255225

  • Zoro # G4662576


product price: $75.59
/pk 40, $1.89/ea
Free Shipping & Returns

Key Features

Height
13 mm
Width
27.94 mm
Well Dia.
Three 21 MM (7 MM deep)
Color
Clear
Material
LDPE
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
255225
Zoro #
G4662576
UPC #
-
Country of Origin
Italy

Dimensions

Height
13 mm
Width
27.94 mm
Well Dia.
Three 21 MM (7 MM deep)
Depth
83.82 mm

Details

Item
Spot Plate
Color
Clear
Material
LDPE
Capacity
3 Cavities
Product Type
Spot Plate

Description

Spot Plate, Material LDPE, Product Type Spot Plate, Capacity 3 Cavities, Width 27.94 mm, Depth 83.82 mm, Height 13 mm, Color Clear, Package Quantity 40

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.