Zoro Homepage

Spot Plate, PP, PK10

  • Mfr # 555215

  • Zoro # G4668851


product price: $80.69
/pk 10, $8.07/ea
Free Shipping & Returns

Key Features

Height
10 mm
Width
95 mm
Capacity
12 Cavities
Color
White
Depth
120.14 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
555215
Zoro #
G4668851
UPC #
-
Country of Origin
China

Dimensions

Height
10 mm
Width
95 mm
Depth
120.14 mm

Details

Item
Spot Plate
Capacity
12 Cavities
Color
White
Material
Polypropylene
Product Type
Spot Plate

Description

Spot Plate, Material Polypropylene, Product Type Spot Plate, Capacity 12 Cavities, Width 95 mm, Depth 120.14 mm, Height 10 mm, Color White, Package Quantity 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.