Zoro Homepage

Stir Bar, 3 x1/2 In.

  • Mfr # 303275-0021

  • Zoro # G4713931


product price: $18.19
/ea

Key Features

Size
3 in x 1/2 in
Shape
Octagon
Color
White
Material
Alnico
Features
Stir Bars Should Be Stored in Pairs to Maintain Magnetic Strength
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
303275-0021
Zoro #
G4713931
UPC #
-
Country of Origin
United Kingdom

Dimensions

Size
3 in x 1/2 in
Diameter - Metric
13 mm
Overall Length - Metric
75 mm

Details

Item
Stirring Bar
Shape
Octagon
Color
White
Material
Alnico
Features
Stir Bars Should Be Stored in Pairs to Maintain Magnetic Strength
Coating
PTFE
Standards
FDA Compliant
Product Type
Stirring Bar
Autoclavable
Yes

Description

Stirring Bar, Shape Octagon, Material Alnico, Product Type Stirring Bar, Diameter - Metric 13 mm, Overall Length - Metric 75 mm, Overall Width - Metric Not Applicable, Autoclavable Yes, Color White, Standards FDA Compliant, Coating PTFE, Features Stir Bars Should Be Stored in Pairs to Maintain Magnetic Strength

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.