Stir Bar, Disp., 1/2x3/16, PTFE, PK10
Mfr # 303644
Zoro # G4715846
product price: $25.15
/pk 10, $2.51/eaKey Features
Size
1/2 in x 1/5 in
Color
White
Standards
FDA Compliant
Material
PTFE
Coating
PTFE
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
303644
Zoro #
G4715846
UPC #
-
Country of Origin
United Kingdom
Dimensions
Size
1/2 in x 1/5 in
Overall Length - Metric
12 mm
Diameter - Metric
4 mm
Details
Item
Stirring Bar
Color
White
Standards
FDA Compliant
Material
PTFE
Coating
PTFE
For Use With
Micro-Beakers, Stirring Test Tubes
Shape
Square
Product Type
Stirring Bar
Autoclavable
Yes
Description
Stirring Bar, Shape Square, Material PTFE, Product Type Stirring Bar, Diameter - Metric 4 mm, Overall Length - Metric 12 mm, Overall Width - Metric Not Applicable, Autoclavable Yes, Color White, Standards FDA Compliant, Coating PTFE, For Use With Micro-Beakers, Stirring Test Tubes, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.