Stir Bar, Octagonal, PK12
Mfr # 4YMU4
Zoro # G4594466
product price: $55.89
/pk 12, $4.66/eaKey Features
Color
White
Shape
Octagon
Material
PTFE
Size
5/16 in x 1 1/2 in
Standards
FDA Compliant
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
4YMU4
Zoro #
G4594466
UPC #
-
Country of Origin
United Kingdom
Dimensions
Size
5/16 in x 1 1/2 in
Diameter - Metric
8 mm
Overall Length - Metric
38 mm
Details
Item
Stirring Bar
Color
White
Shape
Octagon
Material
PTFE
Standards
FDA Compliant
Features
Stir Bars Should Be Stored in Pairs to Maintain Magnetic Strength
Coating
PTFE
Product Type
Stirring Bar
Autoclavable
Yes
Description
Stirring Bar, Shape Octagon, Material PTFE, Product Type Stirring Bar, Diameter - Metric 8 mm, Overall Length - Metric 38 mm, Overall Width - Metric Not Applicable, Autoclavable Yes, Color White, Standards FDA Compliant, Coating PTFE, Features Stir Bars Should Be Stored in Pairs to Maintain Magnetic Strength, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.