Zoro Homepage

Stir Bar, Octagonal, PK12

  • Mfr # 4YMU7

  • Zoro # G4736076


product price: $97.49
/pk 12, $8.12/ea
Free Shipping & Returns

Key Features

Size
3/8 in x 2 in
Color
White
Shape
Octagon
Material
PTFE
Features
Stir Bars Should Be Stored in Pairs to Maintain Magnetic Strength
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4YMU7
Zoro #
G4736076
UPC #
-
Country of Origin
United Kingdom

Dimensions

Size
3/8 in x 2 in
Diameter - Metric
10 mm
Overall Length - Metric
51 mm

Details

Item
Stirring Bar
Color
White
Shape
Octagon
Material
PTFE
Features
Stir Bars Should Be Stored in Pairs to Maintain Magnetic Strength
Coating
PTFE
Standards
FDA Compliant
Product Type
Stirring Bar
Autoclavable
Yes

Description

Stirring Bar, Shape Octagon, Material PTFE, Product Type Stirring Bar, Diameter - Metric 10 mm, Overall Length - Metric 51 mm, Overall Width - Metric Not Applicable, Autoclavable Yes, Color White, Standards FDA Compliant, Coating PTFE, Features Stir Bars Should Be Stored in Pairs to Maintain Magnetic Strength, Package Quantity 12

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.