Stirring Bar, Octagonal, 3/8"x1-1/2" Size
Mfr # 303275-0016
Zoro # G0226042
product price: $6.49
/eaKey Features
For Use With
Beakers, Round Bottom Flasks, Vessels
Bar Size
3/8 in x 1-1/2 in
Shape
Octagon
Size
3/8 in x 1 1/2 in
Material
Alnico
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
303275-0016
Zoro #
G0226042
UPC #
-
Country of Origin
United Kingdom
Dimensions
Bar Size
3/8 in x 1-1/2 in
Size
3/8 in x 1 1/2 in
Diameter - Metric
10 mm
Overall Length - Metric
38 mm
Details
For Use With
Beakers, Round Bottom Flasks, Vessels
Item
Stirring Bar
Shape
Octagon
Material
Alnico
Color
White
Standards
FDA Compliant
Features
Stir Bars Should Be Stored in Pairs to Maintain Magnetic Strength
Coating
PTFE
Product Type
Stirring Bar
Autoclavable
Yes
Description
Stirring Bar, Shape Octagon, Material Alnico, Product Type Stirring Bar, Diameter - Metric 10 mm, Overall Length - Metric 38 mm, Overall Width - Metric Not Applicable, Autoclavable Yes, Color White, Standards FDA Compliant, Coating PTFE, Features Stir Bars Should Be Stored in Pairs to Maintain Magnetic Strength, For Use With Beakers, Round Bottom Flasks, Vessels
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.