Stirring Bar, Octagonal, 5/16" x 1", PTFE
- Mfr # 303275-0005
- Zoro # G0226392
product price:Â
$
4.95
/ea
Key Features
Material
Alnico
Size
5/16 in x 1 in
Color
White
Bar Size
5/16 in x 1 in
For Use With
Beakers, Round Bottom Flasks, Vessels
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 303275-0005
- Zoro #
- G0226392
- UPC #
- -
- Country of Origin
- United Kingdom
Dimensions
- Size
- 5/16 in x 1 in
- Bar Size
- 5/16 in x 1 in
- Diameter - Metric
- 8 mm
- Overall Length - Metric
- 25 mm
- Fits Chest Size
- Stir Bars Should Be Stored in Pairs to Maintain Magnetic Strength
Details
- Material
- Alnico
- Color
- White
- Item
- Stirring Bar
- For Use With
- Beakers, Round Bottom Flasks, Vessels
- Shape
- Octagon
- Features
- Stir Bars Should Be Stored in Pairs to Maintain Magnetic Strength
- Coating
- PTFE
- Standards
- FDA Compliant
- Product Type
- Stirring Bar
- Autoclavable
- Yes
- Shell Material
- Alnico
- Wire Color
- White
- Compatible Product Type
- Beakers, Round Bottom Flasks, Vessels
Description
Stirring Bar, Shape Octagon, Material Alnico, Product Type Stirring Bar, Diameter - Metric 8 mm, Overall Length - Metric 25 mm, Overall Width - Metric Not Applicable, Autoclavable Yes, Color White, Standards FDA Compliant, Coating PTFE, Features Stir Bars Should Be Stored in Pairs to Maintain Magnetic Strength, For Use With Beakers, Round Bottom Flasks, Vessels
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.