Zoro Homepage

Stirring Bar, White, Egg, 3/8" x 3/4" Size

  • Mfr # 303515-0001

  • Zoro # G0226060


product price: $10.19
/ea

Key Features

Bar Size
3/8 in x 3/4 in
Material
Alnico
Color
White
Shape
Egg
Size
3/8 in x 3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
303515-0001
Zoro #
G0226060
UPC #
-
Country of Origin
United Kingdom

Dimensions

Bar Size
3/8 in x 3/4 in
Size
3/8 in x 3/4 in
Overall Length - Metric
20 mm
Diameter - Metric
10 mm

Details

Material
Alnico
Color
White
Item
Stirring Bar
Shape
Egg
For Use With
Round Bottom Flasks
Features
Stir Bars Should Be Stored in Pairs to Maintain Magnetic Strength
Standards
FDA Compliant
Coating
PTFE
Product Type
Stirring Bar
Autoclavable
Yes

Description

Stirring Bar, Shape Egg, Material Alnico, Product Type Stirring Bar, Diameter - Metric 10 mm, Overall Length - Metric 20 mm, Overall Width - Metric Not Applicable, Autoclavable Yes, Color White, Standards FDA Compliant, Coating PTFE, Features Stir Bars Should Be Stored in Pairs to Maintain Magnetic Strength, For Use With Round Bottom Flasks

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.