Stirring Bar, White, Micro, 2 x 7mm Size
Mfr # 303485
Zoro # G0226051
product price: $4.69
/eaKey Features
Color
White
Material
PTFE
For Use With
Micro-Beakers, Stirring Test Tubes
Size
2 mm x 7 mm
Shape
Micro
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
303485
Zoro #
G0226051
UPC #
-
Country of Origin
United Kingdom
Dimensions
Size
2 mm x 7 mm
Bar Size
2 x 7mm
Diameter - Metric
2 mm
Overall Length - Metric
7 mm
Details
Color
White
Material
PTFE
For Use With
Micro-Beakers, Stirring Test Tubes
Shape
Micro
Item
Stirring Bar
Standards
FDA Compliant
Coating
PTFE
Product Type
Stirring Bar
Autoclavable
Yes
Description
Stirring Bar, Shape Micro, Material PTFE, Product Type Stirring Bar, Diameter - Metric 2 mm, Overall Length - Metric 7 mm, Overall Width - Metric Not Applicable, Autoclavable Yes, Color White, Standards FDA Compliant, Coating PTFE, For Use With Micro-Beakers, Stirring Test Tubes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.