Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tamper Evident Bottle 250 ML, PK50

  • Mfr # 202455-0250

  • Zoro # G6801426


product price: $134.99
/pk 50, $2.70/ea
Free Shipping & Returns

Key Features

Closure Material
HDPE
Autoclavable
No
Mouth
Narrow
Shape
Round
Diameter
60 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
202455-0250
Zoro #
G6801426
UPC #
094706706618
Country of Origin
Italy

Dimensions

Diameter
60 mm
Height
136mm
Labware Width - English
2.3 in
Labware Height - Metric
136 mm
Width
2-3/10"
Labware Height - English
5.4 in
Screw Closure Size
22-410 mm
Body Diameter - Metric
60 mm
Minimum Screw Closure Size
22 mm
Mouth Size
Narrow
Overall Width - Metric
58.42 mm
Overall Height - Metric
136 mm

Details

Item
Tamper Evident Bottle
Closure Material
HDPE
Autoclavable
No
Mouth
Narrow
Shape
Round
Capacity
250ml
Labware Body Material
HDPE
Labware Clarity
Translucent
Pre-Cleaned
None
Graduation Range
Not Specified
Sterile/Non-Sterile
Non-Sterile
Labware Capacity - English
8 oz
Labware Body Color
Clear
Special Features
Suitable for Foodstuff, Tamper-Evident Screw Closures
Includes Closure
Yes
Labware Closure Type
Screw On
Standards
FDA, REACH, RoHS
Labware Closure Color
White Clear
Labware Closure Material
HDPE
Labware Basic Material
Plastic
Bottle/Jar Shape
Round
Labware Capacity - Metric
250 mL
Body Material
HDPE
Basic Material
Plastic
Capacity - Metric
250 mL
Bottle Type
Tamper Evident
Body Color
Clear
Graduated
No
Closure Included
Yes
Clarity
Translucent
Closure Type
Screw On
Closure Color
White
Capacity - English
8.45 fl oz

Description

Tamper Evident Bottle, Body Color Clear, Body Material HDPE, Body Diameter - Metric 60 mm, Bottle Type Tamper Evident, Capacity - Metric 250 mL, Capacity - English 8.45 fl oz, Overall Height - Metric 136 mm, Clarity Translucent, Closure Included Yes, Screw Closure Size 22-410 mm, Closure Color White, Mouth Size Narrow, Autoclavable No, Graduated No, Sterile/Non-Sterile Non-Sterile, Pre-Cleaned None, Graduation Increments - Metric Not Applicable, Closure Material HDPE

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.