Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tamper Evident Bottle 50 ML, PK100

  • Mfr # 202455-0050

  • Zoro # G6800394


product price: $168.99
/pk 100, $1.69/ea
Free Shipping & Returns

Key Features

Closure Material
HDPE
Autoclavable
No
Mouth
Narrow
Shape
Round
Diameter
36 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
202455-0050
Zoro #
G6800394
UPC #
-
Country of Origin
Italy

Dimensions

Diameter
36 mm
Labware Width - English
1.4 in
Height
84mm
Width
1-2/5"
Labware Height - English
3.3 in
Labware Height - Metric
84 mm
Screw Closure Size
22-410 mm
Minimum Screw Closure Size
22 mm
Body Diameter - Metric
36 mm
Overall Height - Metric
84 mm
Mouth Size
Narrow
Overall Width - Metric
35.56 mm

Details

Item
Tamper Evident Bottle
Closure Material
HDPE
Autoclavable
No
Mouth
Narrow
Shape
Round
Capacity
50ml
Labware Capacity - English
1.7 oz
Includes Closure
Yes
Bottle/Jar Shape
Round
Special Features
Suitable for Foodstuff, Tamper-Evident Screw Closures
Labware Body Color
Clear
Graduation Range
Not Specified
Labware Clarity
Translucent
Sterile/Non-Sterile
Non-Sterile
Pre-Cleaned
None
Labware Closure Color
White Clear
Standards
FDA, REACH, RoHS
Labware Basic Material
Plastic
Labware Capacity - Metric
50 mL
Labware Body Material
HDPE
Labware Closure Material
HDPE
Labware Closure Type
Screw On
Body Color
Clear
Closure Type
Screw On
Clarity
Translucent
Closure Color
White
Capacity - Metric
50 mL
Bottle Type
Tamper Evident
Capacity - English
1.69 fl oz
Closure Included
Yes
Graduated
No
Body Material
HDPE
Basic Material
Plastic

Description

Tamper Evident Bottle, Body Color Clear, Body Material HDPE, Body Diameter - Metric 36 mm, Bottle Type Tamper Evident, Capacity - Metric 50 mL, Capacity - English 1.69 fl oz, Overall Height - Metric 84 mm, Clarity Translucent, Closure Included Yes, Screw Closure Size 22-410 mm, Closure Color White, Mouth Size Narrow, Autoclavable No, Graduated No, Sterile/Non-Sterile Non-Sterile, Pre-Cleaned None, Graduation Increments - Metric Not Applicable, Closure Material HDPE

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.