Zoro Homepage

Tamper Evident Bottle 500 ML, PK30

  • Mfr # 202455-0500

  • Zoro # G6511075


product price: $96.99
/pk 30, $3.23/ea
Free Shipping & Returns

Key Features

Closure Material
HDPE
Autoclavable
No
Mouth
Narrow
Shape
Round
Diameter
74 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
202455-0500
Zoro #
G6511075
UPC #
-
Country of Origin
Italy

Dimensions

Diameter
74 mm
Width
2-9/10"
Labware Height - English
6.7 in
Labware Height - Metric
170 mm
Height
170mm
Screw Closure Size
22-410 mm
Labware Width - English
2.9 in
Minimum Screw Closure Size
22 mm
Body Diameter - Metric
74 mm
Mouth Size
Narrow
Overall Width - Metric
73.66 mm
Overall Height - Metric
170 mm

Description

Tamper Evident Bottle, Body Color Clear, Body Material HDPE, Body Diameter - Metric 74 mm, Bottle Type Tamper Evident, Capacity - Metric 500 mL, Capacity - English 16.9 fl oz, Overall Height - Metric 170 mm, Clarity Translucent, Closure Included Yes, Screw Closure Size 22-410 mm, Closure Color White, Mouth Size Narrow, Autoclavable No, Graduated No, Sterile/Non-Sterile Non-Sterile, Pre-Cleaned None, Graduation Increments - Metric Not Applicable, Closure Material HDPE

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.