Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Test Tube Rack, 6x12 Format, Blue, 2-5/8"H

  • Mfr # 225655-0002

  • Zoro # G0225963


product price: $19.69
/ea

Key Features

Lab Rack Capacity
Holds 60 Test Tubes
Temp. Range
Up to 250 Degrees F
Color
Blue
Mounting Type
Benchtop
Material
Polypropylene
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
225655-0002
Zoro #
G0225963
UPC #
-
Country of Origin
Italy

Dimensions

Height
2 5/8 in
Width
4 1/4 in
Length
9 5/8 in
Overall Width
4 1/4 in
Overall Height
2 5/8 in
Overall Length
9 5/8 in
Tube Size
16 mm
Compartment Width
1/2 in
Compartment Length
1/2 in

Details

Lab Rack Capacity
Holds 60 Test Tubes
Item
Tube Rack
Temp. Range
Up to 250 Degrees F
Color
Blue
Mounting Type
Benchtop
Material
Polypropylene
Autoclavable
Yes
Number of Compartments
90
For Use With
Test Tubes
Format
5x12
Finish
Unfinished
Includes
Alpha Numeric Grid Reference
Product Type
Test Tube Rack
Holding Capacity
Holds 60 Test Tubes
Total Holding Capacity
(60) Tubes
Compatible Product Type
Tubes

Description

Item Tube Rack, Mounting Type Benchtop, Number of Compartments 90, Autoclavable Yes, Material Polypropylene, Finish Unfinished, Blue, Height 2 5/8 in, Length 9 5/8 in, Width 4 1/4 in, Format 5x12, For Use With Test Tubes, Temp. Range Up to 250 Degrees F, Includes Alpha Numeric Grid Reference, Lab Rack Capacity Holds 60 Test Tubes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.