Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

TestTube Stopper, 11-13mm, Red, Pk1000

  • Mfr # 276145-000R

  • Zoro # G4642827


product price: $51.19
/pk 1000, $0.05/ea

Key Features

Color
Red
Material of Construction
Polyethylene
Standards and Approvals
None
Material
Polyethylene
Standards
FDA, REACH, RoHS
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
276145-000R
Zoro #
G4642827
UPC #
-
Country of Origin
Italy

Dimensions

Stopper Size
11 to 13

Details

Item
Stopper
Color
Red
Material of Construction
Polyethylene
Standards and Approvals
None
Material
Polyethylene
Standards
FDA, REACH, RoHS
Product Type
Stopper
For Labware Type
Test Tubes

Description

Stopper, Stopper Size 11 to 13, Material Polyethylene, Product Type Stopper, Color Red, Standards FDA, REACH, RoHS, Special Features Not Applicable, For Labware Type Test Tubes, Package Quantity 1000

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.