Zoro Homepage

TISS EMBED CASSETTES R, PK500

  • Mfr # 230264-000R

  • Zoro # G4642872


product price: $108.99
/pk 500, $0.22/ea
Free Shipping & Returns

Key Features

Height
6.8 mm
Width
28 mm
Length
40 mm
Style
Universal
Color
Red
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
230264-000R
Zoro #
G4642872
UPC #
-
Country of Origin
Italy

Dimensions

Height
6.8 mm
Width
28 mm
Length
40 mm
Overall Length
40 mm
Overall Width
28 mm
Overall Height
6.8 mm

Details

Item
Embedding Cassette
Style
Universal
Color
Red
Material
Polyoxymethylene
Product Type
Embedding Cassette

Description

CASSETTES TISSUE EMBEDDING 6.8 MMX28 MMX40 MM RED 500 PKG QTY DYNALAB

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.