TISS EMBED RINGS W, PK500
Mfr # 230294-000W
Zoro # G6326887
product price: $87.45
/pk 500, $0.17/ea
Free Shipping & Returns
Key Features
Height
0.4 in
Width
1.1 in
Length
1.6 in
Material
ABS
Color
White
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
230294-000W
Zoro #
G6326887
UPC #
-
Country of Origin
Italy
Dimensions
Height
0.4 in
Width
1.1 in
Length
1.6 in
Overall Length
1 5/8 in
Overall Height
3/8 in
Overall Width
1 1/8 in
Details
Item
Tissue Embedding Ring
Material
ABS
Color
White
Product Type
Tissue Embedding Ring
Description
CASSETTE RINGS TISSUE EMBEDDING WHITE 500 PKG QTY DYNALAB
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.