Shop DYNALON
See all product information
Create Account
Tissue Culture Well Plate, PK100
- Mfr # CL-PT006
- Zoro # G522731724
product price:Â
$
236.99
/pk of 100, $2.37/ea
Free Shipping & Returns
Key Features
Number of Wells
6
Product Type
Tissue Culture Well Plate
Culture Area per Well
9.6 sq cm
Autoclavable
No
Includes
TC Treated
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CL-PT006
- Zoro #
- G522731724
- UPC #
- -
- Country of Origin
- China
- Number of Wells
- 6
- Product Type
- Tissue Culture Well Plate
- Culture Area per Well
- 9.6 sq cm
- Autoclavable
- No
- Includes
- TC Treated
- RNase/DNase Free
- Yes
- Clarity
- Clear
- Material
- Polystyrene
- Package Type
- Bag
- Item
- Tissue Culture Well Plate
- Body Color
- Colorless
- Shell Material
- Polystyrene
- Traction Material
- Polystyrene
Dimensions
- Diameter - Metric
- 85.2 mm, 127.3 mm
- Overall Height - Metric
- 21.6 mm
Description
Tissue Culture Well Plate, Diameter - Metric 85.2 mm, 127.3 mm, Number of Wells 6, Material Polystyrene, Sterile/Non-Sterile Sterile, Product Type Tissue Culture Well Plate, Includes TC Treated, Culture Area per Well 9.6 sq cm, Autoclavable No, Overall Height - Metric 21.6 mm, RNase/DNase Free Yes, Package Quantity 100
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.