Shop DYNALON
See all product information
Create Account
Tissue Culture Well Plate, PK100
- Mfr # CL-PT024
- Zoro # G222730164
product price:Â
$
254.99
/pk of 100, $2.55/ea
Free Shipping & Returns
Key Features
Clarity
Clear
RNase/DNase Free
Yes
Includes
TC Treated
Product Type
Tissue Culture Well Plate
Body Color
Colorless
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CL-PT024
- Zoro #
- G222730164
- UPC #
- -
- Country of Origin
- China
- Clarity
- Clear
- RNase/DNase Free
- Yes
- Includes
- TC Treated
- Product Type
- Tissue Culture Well Plate
- Body Color
- Colorless
- Culture Area per Well
- 1.9 sq cm
- Material
- Polystyrene
- Package Type
- Bag
- Autoclavable
- No
- Number of Wells
- 24
- Item
- Tissue Culture Well Plate
- Shell Material
- Polystyrene
- Traction Material
- Polystyrene
Dimensions
- Overall Height - Metric
- 21.6 mm
- Diameter - Metric
- 85.2 mm, 127.3 mm
Description
Tissue Culture Well Plate, Diameter - Metric 85.2 mm, 127.3 mm, Number of Wells 24, Material Polystyrene, Sterile/Non-Sterile Sterile, Product Type Tissue Culture Well Plate, Includes TC Treated, Culture Area per Well 1.9 sq cm, Autoclavable No, Overall Height - Metric 21.6 mm, RNase/DNase Free Yes, Package Quantity 100
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.